Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W

  • Mfr # 54715R0-T-26-DL-S
  • Zoro # G5105497
product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
7/16 in
Body Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54715R0-T-26-DL-S
Zoro #
G5105497
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
7/16 in
Shackle Height
2 1/4 in
Shackle Width
7/16 in
Body Thickness
3/4 in
Body Width
2 5/8 in
Body Height
2 1/2 in
Shackle Diameter
7/16 in
Lock Body Width
2 5/8 in
Lock Body Thickness
3/4 in
Lock Body Height
2 1/2 in
Fits Chest Size
Shrouded Shackle Design Provides Extra Shackle Protection Against Cutting Attacks.

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Black
Shackle Type
Covered Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Boron Alloy
Number of Bumpers
0
Key Type
Different
Number of Pins
5 Pin
Control Key Registration Required
Yes
Key Locking Mechanism
Pin Tumbler
Series
System Series
Key Code
Varies
Corrosion-Resistant
Yes
Features
Shrouded Shackle Design Provides Extra Shackle Protection Against Cutting Attacks.
Environment
Indoor and Outdoor
Security Level
High Security
Lock Body Material
Brass
Vertical Shackle Clearance
2 1/4 in
Horizontal Shackle Clearance
7/16 in
Key Retaining
Yes
Interchangeable Core
No
Lock Body Shape
Square
Number of Locks in Pack
1
Lock Type
Keyed Padlock
Lock Body Color
Black
Number of Keys
0
Shackle Shape
Rounded
Lock Body Finish
Unfinished
Standards
High Security [UL 437]
Resistance Properties
Corrosion Resistant
Shackle Finish
Chrome Plated
Rekeyable
No
Includes Chain
No
Includes ID Tag
No
Bumper Color
Black
Bumper Material
Plastic
Cover Material
Plastic Coated

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 2 1/4 in, Shackle Width 7/16 in, Shackle Material Boron, Body Height 2 1/2 in, Body Width 2 5/8 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Body Color Black, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Shackle Type Partially Hidden Shackle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.