Shop MASTER LOCK

Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W

  • Mfr # M15XLF
  • Zoro # G2150804

product price: 
$
32.69
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
7/16 in
Body Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M15XLF
Zoro #
G2150804
UPC #
071649315831
Country of Origin
Mexico

Dimensions

Shackle Dia.
7/16 in
Shackle Height
1 1/2 in
Shackle Width
1 3/16 in
Body Width
2 1/2 in
Body Thickness
1 19/64 in
Body Dia.
2 1/2 in
Body Height
3 57/64 in
Shackle Diameter
7/16 in
Lock Body Thickness
1 19/64 in
Lock Body Height
3 57/64 in
Lock Body Width
2 1/2 in
Fits Chest Size
Superior pry resistance with dual-ball bearing locking

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Boron Alloy
Body Finish
Laminated
Tubular Key
No
Non Removable Key
No
Weather Proof
No
Marine Grade Weather Proof
No
Key Type
Different
Cylinder Core Type
Conventional
Number of Keys
2
Number of Bumpers
1
Rekeyable
No
Control Key Registration Required
No
Number of Pins
5 Pin
Keyway Type
Master K1
Interchangeable Core
No
National Stock No.
534000-158-3805
Locking Mechanism
Ball Bearing Locking
Shackle Finish
Chrome Plated
Lock Body Color
Silver
Security Level
High Security
Bumper Color
Black
Environment
Indoor
Corrosion-Resistant
No
Includes Lock Cover
No
Key Retaining
No
Lock Body Finish
Unfinished
Lock Type
Keyed Padlock
Includes Dust Cover
No
Includes ID Tag
No
Lock Body Shape
Rectangular
Vertical Shackle Clearance
1 1/2 in
Key Code
Varies
Features
Superior pry resistance with dual-ball bearing locking
Key Locking Mechanism
Pin Tumbler
Shackle Shape
Octagon
Additional Key Mfr Part No.
K1
Lock Body Material
Steel
Horizontal Shackle Clearance
1 3/16 in
Number of Locks in Pack
1
Includes Chain
No
Bumper Material
Rubber
Compatible Key Manufacturer Part Number
K1
Cover Included
Uncovered
Lock Body Construction
Laminated

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 1 1/2 in, Shackle Width 1 3/16 in, Shackle Material Boron, Body Height 3 57/64 in, Body Width 2 1/2 in, Body Thickness 1 19/64 in, Body Material Steel, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 2 1/2 in, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security Yes, Interchangeable Core No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.