Zoro Homepage

Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Brass Shackle, 5 PK

  • Mfr # 6004NKAS5SBCUSSNOKEY2KS

  • Zoro # G5046587


product price: $136.99
/pk 5, $27.40/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Material
Steel
Shackle Dia.
9/32 in
Body Color
Gold
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004NKAS5SBCUSSNOKEY2KS
Zoro #
G5046587
UPC #
071649191459
Country of Origin
Mexico

Dimensions

Shackle Dia.
9/32 in
Shackle Height
9/32 in
Body Width
1 9/16 in
Body Height
2 13/16 in
Body Thickness
1 in
Shackle Diameter
9/32 in

Details

Item
Padlocks
Keying
Keyed Alike
Body Material
Steel
Body Color
Gold
Shackle Type
Standard Shackle
Includes
Chain
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Brass
Body Finish
Laminated
National Stock No.
5340-01-050-7059
Number of Pins
5 Pin
Number of Bumpers
0
Control Key Registration Required
No
Key Type
Alike
Number of Keys
2
Rekeyable
No
Interchangeable Core
No
Keyway Type
Master K17
Series
6004NKA
Includes Chain
Yes
Shackle Shape
Rounded
Lock Body Color
Gold
Includes Lock Cover
No
Additional Key Mfr Part No.
K17
Standards
CID-A-A-59486
Number of Locks in Pack
5
Locking Mechanism
Ball Bearing Locking
Vertical Shackle Clearance
9/32 in
Shackle Finish
Brass
Security Level
General Security
Lock Type
Keyed Padlock
Features
Non-Rekeyable 5-Pin Cylinder
Includes ID Tag
No
Horizontal Shackle Clearance
5/8 in
Corrosion-Resistant
No
Includes Dust Cover
No
Lock Body Shape
Rectangular
Lock Body Finish
Laminated
Lock Body Material
Steel
Environment
Indoor
Key Retaining
Yes
Key Locking Mechanism
Pin Tumbler

Description

Padlock, Shackle Dia. 9/32 in, Shackle Height 9/32 in, Shackle Material Brass, Body Height 2 13/16 in, Body Width 1 9/16 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Body Color Gold, Body Finish Laminated, Keyway Type Master K17, Weather Resistant No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.