Keyed Padlock, Open, Rectangular Brass Body, Boron Hardened Steel Shackle, 15/16 in W (Discontinued)
- Mfr # 6KALF
- Zoro # G2702506
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6KALF
Zoro #
G2702506
UPC #
071649129117
Country of Origin
Mexico
Dimensions
Shackle Dia.
3/8 in
Shackle Height
1 1/2 in
Shackle Width
15/16 in
Body Thickness
1"
Body Width
2"
Body Height
2"
Details
Item
Keyed Padlock
Body Material
Brass
Body Color
Silver
Shackle Type
Open
Includes
Two Keys
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron Hardened Steel
Body Finish
Laminated
Control Key Registration Required
No
Number of Bumpers
1
Opens with Key No.
A956
Rekeyable
No
Key Type
Alike
Number of Keys
2
Number of Pins
4
Security Level
High Security
Description
Keyed Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/2 in, Shackle Width 15/16 in, Shackle Material Boron Hardened Steel, Body Height 2 in, Body Width 2 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. A956, Body Color Silver, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.