Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W
Mfr # 6271
Zoro # G3884758
product price: $39.19
/eaKey Features
Keying
Keyed Different
Body Material
Zinc
For Use With
Gates, Vans, Truck Doors, Vending Machines
Shackle Dia.
3/8 in
Body Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6271
Zoro #
G3884758
UPC #
071649209987
Country of Origin
Mexico
Dimensions
Shackle Dia.
3/8 in
Shackle Height
1 9/32 in
Shackle Width
1 23/32 in
Body Thickness
1 1/4 in
Body Height
2 7/8 in
Body Width
2 7/8 in
Body Diameter
2 7/8 in
Shackle Diameter
3/8 in
Locking Bolt Diameter
3/8 in
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron Alloy, Body Height 2 7/8 in, Body Width 2 7/8 in, Body Thickness 1 1/4 in, Body Material Zinc, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, For Use With Gates, Vans, Truck Doors, Vending Machines, Body Color Silver, Keyway Type Master K7000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.