Zoro Homepage

Knob Lockset, Biscuit Style, Aged Bronze

  • Mfr # BC0212PKA4S

  • Zoro # G1932574


product price: $28.19
/ea
Sold in multiples of 4 for $112.76

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC0212PKA4S
Zoro #
G1932574
UPC #
071649294181
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Aged Bronze
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
Pins
6
Number of Pins
6
Number of Keys
2
Standards
ANSI
Ligature Resistant
No
Knob Material
Steel
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
(2) Keys
Location Type
Commercial
ADA Compliant
No
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
For Use With
Storerooms
Style
Biscuit
Lockset Performance Strength
Medium Duty
Strike Type
Round Corner, Square Corner
Item
Door Lockset
Application
Residential
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Steel
Performance Grade
2
ANSI Grade
3
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Lockset Style
Biscuit
Visual Indicator Message
No Message
Fire Rating
Not Rated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway

Description

Knob Lockset,Biscuit Style,Aged Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.