Zoro Homepage

Knob Lockset, Biscuit Style, Aged Bronze

  • Mfr # BC0512PBOX

  • Zoro # G1932839


product price: $11.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Keyed Different
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC0512PBOX
Zoro #
G1932839
UPC #
071649150470
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Keyed Different
Lockset Handle Type
Knob
Lockset Finish
Aged Bronze
Keyway Type
None
Standards
ANSI
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Biscuit
Includes
Dummy Function
For Use With
Interior Doors
Number of Keys
0
Features
Non-Functional
Number of Pins
0
Item
Door Lockset
Backset
2 3/8 in
Ligature Resistant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Knob Material
Steel
Lockset Performance Strength
Medium Duty
Electrical/Mechanical
Mechanical
Strike Type
ANSI
Pins
0
Location Type
Commercial
Application
Residential
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
Performance Grade
2
ANSI Grade
3
Lockset Style
Biscuit
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Steel
Lockset Type
Mechanical

Description

Knob Lockset,Biscuit Style,Aged Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.