Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Biscuit Style, Aged Bronze

  • Mfr # HDLBC0612PKA4S

  • Zoro # G1934141


product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDLBC0612PKA4S
Zoro #
G1934141
UPC #
071649294426
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Aged Bronze
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Standards
ANSI
Strike Dim.
1-5/8 in x 2-1/4 in
Features
Six Way Adjustable Latch
Style
Biscuit
Location Type
Commercial
ADA Compliant
No
For Use With
Interior Doors
Item
Door Lockset
Strike Type
Round Corner, Square Corner
Knob Material
Steel
Lockset Performance Strength
Medium Duty
Ligature Resistant
No
Pins
6
Lockset Fire Rating
Not Rated
Number of Keys
2
Number of Pins
6
Includes
(2) Keys
Application
Residential
Mortise/Cylindrical
Cylindrical
Lockset Style
Biscuit
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3
Performance Grade
2
Lockset Type
Mechanical
Knob/Handle Material
Steel
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Non-Handed
Fire Rating
Not Rated
Latch Bolt/Dead Bolt
Dead Bolt

Description

Knob Lockset,Biscuit Style,Aged Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.