Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Biscuit Style, Antique Brass

  • Mfr # BC0105KA4S

  • Zoro # G1932522


product price: $25.59
/ea
Sold in multiples of 4 for $102.36

Key Features

Lockset Finish
Antique Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC0105KA4S
Zoro #
G1932522
UPC #
071649270475
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Antique Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
Knob Material
Steel
Pins
6
Number of Keys
2
Standards
ANSI
Item
Door Lockset
Lockset Performance Strength
Medium Duty
Number of Pins
6
Features
For Exterior Locking Applications, Entry Door - KA4
Ligature Resistant
No
For Use With
Interior Doors
ADA Compliant
No
Location Type
Commercial
Includes
(2) Keys
Style
Biscuit
Strike Type
ANSI
Strike Dim.
1-5/8 in x 2-1/4 in
Application
Residential
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI Grade
3
Hand Orientation
Non-Handed
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Locking/Unlocking Access - Inside
Keyway
Visual Indicator Message
No Message
Fire Rating
Not Rated
Lockset Type
Mechanical
Lockset Style
Biscuit

Description

Knob Lockset,Biscuit Style,Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.