Zoro Homepage

Knob Lockset, Biscuit Style, Polished Brss

  • Mfr # BC0103KA

  • Zoro # G1931804


product price: $23.45
/ea

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC0103KA
Zoro #
G1931804
UPC #
071649314230
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Polished Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Knob Material
Steel
Includes
(2) #12T3658 Keys
Standards
ANSI
Lockset Performance Strength
Medium Duty
Strike Type
ANSI
Pins
6
Number of Keys
2
For Use With
Interior Doors
Lockset Fire Rating
Not Rated
Location Type
Commercial
Number of Pins
6
Style
Biscuit
ADA Compliant
No
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Ligature Resistant
No
Application
Commercial
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Steel
Performance Grade
2
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Biscuit
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Hand Orientation
Non-Handed
Lockset Type
Mechanical

Description

Knob Lockset,Biscuit Style,Polished Brss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.