Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Biscuit Style, Polished Brss

  • Mfr # HDLBC0603KA4S

  • Zoro # G1934001


product price: $148.99
/ea
Sold in multiples of 4 for $595.96
Free Shipping & Returns

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDLBC0603KA4S
Zoro #
G1934001
UPC #
071649294402
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Finish
Polished Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Fire Rating
Not Rated
Pins
6
Features
Six Way Adjustable Latch
Number of Keys
2
For Use With
Interior Doors
Style
Biscuit
Lockset Performance Strength
Medium Duty
Includes
(2) Keys
Standards
ANSI
Ligature Resistant
No
Knob Material
Steel
ADA Compliant
No
Strike Type
Round Corner, Square Corner
Number of Pins
6
Item
Door Lockset
Location Type
Commercial
Application
Residential
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Fire Rating
Not Rated
Visual Indicator Message
No Message
Knob/Handle Material
Steel
Lockset Type
Mechanical
ANSI Grade
3
Lockset Style
Biscuit
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Latch Bolt/Dead Bolt
Dead Bolt

Description

Knob Lockset,Biscuit Style,Polished Brss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.