Zoro Homepage

Knob Lockset, Biscuit Style, Satin Nickel

  • Mfr # BC0215KA4

  • Zoro # G1932504


product price: $25.99
/ea
Sold in multiples of 4 for $103.96

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC0215KA4
Zoro #
G1932504
UPC #
071649294129
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
ADA Compliant
No
Pins
6
Number of Pins
6
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
(2) Keys
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Strike Type
Round Corner, Square Corner
Lockset Performance Strength
Medium Duty
Knob Material
Steel
Item
Door Lockset
Style
Biscuit
Number of Keys
2
Ligature Resistant
No
For Use With
Storerooms
Lockset Fire Rating
Not Rated
Standards
ANSI
Location Type
Commercial
Application
Residential
Mortise/Cylindrical
Cylindrical
Lockset Style
Biscuit
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Performance Grade
2
Visual Indicator Message
No Message
Fire Rating
Not Rated
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Steel

Description

Knob Lockset,Biscuit Style,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.