Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Biscuit Style, Satin Nickel

  • Mfr # BCC0615KA4S

  • Zoro # G1932610


product price: $50.69
/ea

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCC0615KA4S
Zoro #
G1932610
UPC #
071649315022
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
ADA Compliant
No
Number of Keys
2
Location Type
Commercial
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
ANSI
For Use With
Interior Doors
Style
Biscuit
Lockset Fire Rating
Not Rated
Item
Door Lockset
Knob Material
Steel
Includes
(2) #04T9252 Keys
Pins
6
Standards
ANSI
Lockset Performance Strength
Medium Duty
Ligature Resistant
No
Features
For Exterior Locking Applications, Entry Door - KA4
Number of Pins
6
Application
Residential
Mortise/Cylindrical
Cylindrical
Performance Grade
2
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Fire Rating
Not Rated
ANSI Grade
3
Lockset Style
Biscuit
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Bolt
Knob/Handle Material
Steel
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Outside
Keyway

Description

Knob Lockset,Biscuit Style,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.