Zoro Homepage

Knob Lockset, Rusk Style, Aged Bronze

  • Mfr # RU0112PKA4

  • Zoro # G1933143


product price: $31.19
/ea
Sold in multiples of 4 for $124.76

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0112PKA4
Zoro #
G1933143
UPC #
071649293900
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Aged Bronze
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Lockset Performance Strength
Medium Duty
Pins
6
Includes
(2) Keys
ADA Compliant
No
Location Type
Commercial
Knob Material
Steel
Item
Door Lockset
Style
Rusk
Ligature Resistant
No
Lockset Fire Rating
Not Rated
For Use With
Interior Doors
Features
For Exterior Locking Applications, Six Way Adjustable Latch
Strike Type
Round Corner, Square Corner
Standards
ANSI
Number of Keys
2
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Pins
6
Application
Residential
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Rusk
Lockset Type
Mechanical
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Steel
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Fire Rating
Not Rated

Description

Knob Lockset,Rusk Style,Aged Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.