Zoro Homepage

Knob Lockset, Rusk Style, Aged Bronze

  • Mfr # RU0212PKA4S

  • Zoro # G1933204


product price: $31.39
/ea
Sold in multiples of 4 for $125.56

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0212PKA4S
Zoro #
G1933204
UPC #
071649294358
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Finish
Aged Bronze
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Standards
ANSI
Includes
(2) Keys
Pins
6
Ligature Resistant
No
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Item
Door Lockset
Number of Keys
2
Lockset Performance Strength
Medium Duty
Number of Pins
6
Location Type
Commercial
ADA Compliant
No
Strike Type
Round Corner, Square Corner
Strike Dim.
1-5/8 in x 2-1/4 in
Knob Material
Steel
Lockset Fire Rating
Not Rated
Style
Rusk
For Use With
Storerooms
Application
Residential
Mortise/Cylindrical
Cylindrical
ANSI Grade
3
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Message
No Message
Fire Rating
Not Rated
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Performance Grade
2
Lockset Style
Rusk
Hand Orientation
Non-Handed
Knob/Handle Material
Steel
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway

Description

Knob Lockset,Rusk Style,Aged Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.