Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Rusk Style, Antique Brass

  • Mfr # RU0205KA4

  • Zoro # G1933222


product price: $29.19
/ea
Sold in multiples of 4 for $116.76

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0205KA4
Zoro #
G1933222
UPC #
071649294341
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Antique Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Includes
(2) Keys
Ligature Resistant
No
Knob Material
Steel
Number of Pins
6
Item
Door Lockset
Strike Type
Round Corner, Square Corner
ADA Compliant
No
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
Not Rated
Style
Rusk
For Use With
Storerooms
Location Type
Commercial
Pins
6
Strike Dim.
1-5/8 in x 2-1/4 in
Standards
ANSI
Number of Keys
2
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Application
Residential
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Performance Grade
2
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Style
Rusk
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Knob/Handle Material
Brass
ANSI Grade
3
Fire Rating
Not Rated

Description

Knob Lockset,Rusk Style,Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.