Zoro Homepage

Knob Lockset, Rusk Style, Antique Brass

  • Mfr # RU0405BOX

  • Zoro # G1933353


product price: $20.39
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0405BOX
Zoro #
G1933353
UPC #
071649290633
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Antique Brass
Keyway Type
None
Standards
ANSI
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Rusk
Lockset Performance Strength
Medium Duty
Features
For Interior Non-Locking Applications, Six Way Adjustable Latch
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Round Corner, Square Corner
Location Type
Commercial
Includes
(2) Keys
For Use With
Interior Doors
Knob Material
Steel
Ligature Resistant
No
Number of Keys
0
Number of Pins
0
Pins
0
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Item
Door Lockset
Application
Residential
Mortise/Cylindrical
Cylindrical
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Knob/Handle Material
Brass
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
3
Lockset Style
Rusk
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable

Description

Knob Lockset,Rusk Style,Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.