Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Rusk Style, Polished Brass

  • Mfr # RU0103KA4

  • Zoro # G1933091


product price: $27.19
/ea
Sold in multiples of 4 for $108.76

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0103KA4
Zoro #
G1933091
UPC #
071649293870
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Polished Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Pins
6
Standards
ANSI
Knob Material
Steel
Number of Keys
2
Includes
(2) Keys
Lockset Fire Rating
Not Rated
Strike Dim.
1-5/8 in x 2-1/4 in
For Use With
Interior Doors
ADA Compliant
No
Number of Pins
6
Strike Type
Round Corner, Square Corner
Location Type
Commercial
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
Style
Rusk
Item
Door Lockset
Features
For Exterior Locking Applications, Six Way Adjustable Latch
Application
Residential
Mortise/Cylindrical
Cylindrical
Lockset Style
Rusk
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
ANSI Grade
3
Hand Orientation
Non-Handed
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Steel
Performance Grade
2
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated

Description

Knob Lockset,Rusk Style,Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.