Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Rusk Style, Polished Brass

  • Mfr # RU0203KA4

  • Zoro # G1933195


product price: $26.99
/ea
Sold in multiples of 4 for $107.96

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0203KA4
Zoro #
G1933195
UPC #
071649294341
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Polished Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Knob Material
Steel
Strike Type
Round Corner, Square Corner
Includes
(2) Keys
Lockset Fire Rating
Not Rated
ADA Compliant
No
Style
Rusk
Location Type
Commercial
For Use With
Storerooms
Lockset Performance Strength
Medium Duty
Ligature Resistant
No
Item
Door Lockset
Number of Keys
2
Number of Pins
6
Standards
ANSI
Strike Dim.
1-5/8 in x 2-1/4 in
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Pins
6
Application
Residential
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Steel
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Rusk
Fire Rating
Not Rated
Performance Grade
2
ANSI Grade
3
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Rusk Style,Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.