Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Rusk Style, Satin Nickel

  • Mfr # RU0115KA4

  • Zoro # G1933082


product price: $27.49
/ea
Sold in multiples of 4 for $109.96

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0115KA4
Zoro #
G1933082
UPC #
071649293917
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Lockset Performance Strength
Medium Duty
Includes
(2) Keys
Lockset Fire Rating
Not Rated
ADA Compliant
No
Ligature Resistant
No
For Use With
Interior Doors
Knob Material
Steel
Features
For Exterior Locking Applications, Six Way Adjustable Latch
Style
Rusk
Item
Door Lockset
Number of Keys
2
Number of Pins
6
Strike Dim.
1-5/8 in x 2-1/4 in
Pins
6
Standards
ANSI
Location Type
Commercial
Strike Type
Round Corner, Square Corner
Application
Residential
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Performance Grade
2
Knob/Handle Material
Steel
ANSI Grade
3
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Lockset Style
Rusk
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
Not Rated
Hand Orientation
Non-Handed

Description

Knob Lockset,Rusk Style,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.