Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Rusk Style, Satin Nickel

  • Mfr # RU0415BOX

  • Zoro # G1933335


product price: $18.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0415BOX
Zoro #
G1933335
UPC #
071649290657
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Satin Nickel
Keyway Type
None
Standards
ANSI
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Rusk
Ligature Resistant
No
Knob Material
Steel
Features
For Interior Non-Locking Applications, Six Way Adjustable Latch
Pins
0
Number of Pins
0
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Round Corner, Square Corner
Location Type
Commercial
For Use With
Closet Doors
Item
Door Lockset
Number of Keys
0
Lockset Performance Strength
Medium Duty
Backset
2 3/8 in
Application
Residential
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Steel
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
Fire Rating
Not Rated
Lockset Style
Rusk
Performance Grade
2
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI Grade
3
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Knob Lockset,Rusk Style,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.