Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Tulip Style, Antique Brass

  • Mfr # TUC0605KA4

  • Zoro # G1933904


product price: $46.59
/ea
Sold in multiples of 4 for $186.36

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUC0605KA4
Zoro #
G1933904
UPC #
071649270376
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Antique Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Pins
6
Style
Tulip
Number of Pins
6
Number of Keys
2
Knob Material
Steel
Item
Door Lockset
Lockset Performance Strength
Medium Duty
Strike Dim.
1-5/8 in x 2-1/4 in
For Use With
Interior Doors
Strike Type
Round Corner, Square Corner
Features
Six Way Adjustable Latch
Standards
ANSI
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Location Type
Commercial
Includes
(2) Keys
ADA Compliant
No
Application
Residential
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3
Lockset Style
Tulip
Locking/Unlocking Access - Inside
Thumb Turn
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Brass
Hand Orientation
Non-Handed
Fire Rating
Not Rated
Latch Bolt/Dead Bolt
Dead Bolt

Description

Knob Lockset,Tulip Style,Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.