Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Tulip Style, Polished Brass

  • Mfr # TU0103KA

  • Zoro # G2145886


product price: $22.19
/ea

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU0103KA
Zoro #
G2145886
UPC #
071649314452
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Polished Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Knob Material
Steel
Strike Dim.
1-5/8 in x 2-1/4 in
Style
Tulip
Ligature Resistant
No
Pins
6
Includes
(2) #12T3657 Keys
Location Type
Commercial
Lockset Fire Rating
Not Rated
ADA Compliant
No
Standards
ANSI
For Use With
Interior Doors
Item
Door Lockset
Number of Keys
2
Lockset Performance Strength
Medium Duty
Strike Type
ANSI
Number of Pins
6
Application
Commercial
Mortise/Cylindrical
Cylindrical
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Steel
ANSI Grade
3
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Fire Rating
Not Rated
Lockset Style
Tulip
Lockset Type
Mechanical

Description

Knob Lockset,Tulip Style,Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.