Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Tulip Style, Satin Nickel

  • Mfr # TU0515BOX

  • Zoro # G1933563


product price: $9.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Keyed Different
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU0515BOX
Zoro #
G1933563
UPC #
071649150449
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Keyed Different
Lockset Handle Type
Knob
Lockset Finish
Satin Nickel
Keyway Type
None
Standards
ANSI
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Tulip
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
For Use With
Interior Doors
Pins
0
Item
Door Lockset
Ligature Resistant
No
Number of Keys
0
Strike Type
Round Corner, Square Corner
Lockset Performance Strength
Medium Duty
Number of Pins
0
Knob Material
Steel
Electrical/Mechanical
Mechanical
Location Type
Commercial
Features
Six Way Adjustable Latch
Includes
Dummy Function
Application
Residential
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
ANSI Grade
3
Knob/Handle Material
Steel
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Style
Tulip
Fire Rating
Not Rated
Performance Grade
2
Locking/Unlocking Access - Outside
Not Lockable

Description

Knob Lockset,Tulip Style,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.