Labeled Lockout Hasp, Red, Aluminum/Steel, 5 Max. No. of Padlocks, 3/8 in Max. Shackle Dia.

  • Mfr # 427

  • Zoro # G2519282


product price:  $19.25
/ea

Key Features

Material
Aluminum/Steel
Max. Number of Padlocks
5
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
7 in
Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427
Zoro #
G2519282
UPC #
071649216787
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
7 in
Width
2 7/8 in
Closed Jaw Hole Size
2 1/8 in
Overall Width
2 7/8 in

Details

Item
Labeled Lockout Hasp
Material
Aluminum/Steel
Max. Number of Padlocks
5
Lockout Color
Red
Standards
OSHA 1910.147
Legend
Danger Do Not Operate
Includes
English Label
Lockout Hasp Style
Snap-On
OSHA Compliant
Yes
Resistance Properties
Corrosion Resistant
Hasp Closure Type
Snap On
Lockout Material
Stainless Steel
Product Type
Labeled Hasp
Maximum Number of Padlocks
5

Description

Labeled Lockout Hasp, Closed Jaw Hole Size 2 1/8 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Snap On, Lockout Material Stainless Steel, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 5, Product Type Labeled Hasp, Resistance Properties Corrosion Resistant, Hasp Style Standard, Includes English Label, Legend Danger Do Not Operate, Lockout Color Red, Overall Length 7 in, Overall Width 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.