Laminated Non-Rekeyable Pin Tumbler Padlock, Alike Key, Steel Body, 3/8 in dia Shackle
Mfr # 5KA-A112
Zoro # G821834706
product price:Â $19.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5KA-A112
Zoro #
G821834706
UPC #
071649027161
Country of Origin
Canada
Description
Master Lock pin tumbler padlock laminated non-Rekeyable, alike key, steel body, key number: A112, 3/8 in shackle dia, 1 in shackle height, 15/16 in shackle width, hardened boron alloy steel shackle, 2 in body width, 4-Pin W1 cylinder dual ball bearing tumbler locking mechanism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.