Laminated Steel Padlock, 3/4 in H, 9/32 in Dia Shackle, Keyed Alike, Pair, Steel Body and Shackle

  • Mfr # 3T

  • Zoro # G422776184


product price:  $43.65
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3T
Zoro #
G422776184
UPC #
071649321900
Country of Origin
United States

Description

PDLOCK STL NO3 KA VRTCLR 3/4 IN Specifications: Application: For garages, residential gates and fences, sheds, storage lockers, tool chests and tool boxes, workshops Includes: (2) 3 Aliked Keys Laminated steel body, which stands up to physical abuse for protection against theft. Plated to resist rust and corrosion. For outdoor and indoor storage cabinets, tool boxes, sheds, gates and more. Dual locking hardened steel shackle. Pair of brass keys included. 1 9/16 in (40 mm) wide case, 9/32 in Dia shackle and 5/8 in wide horizontal shackle clearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.