Laminated Steel Padlock, 3/8in Dia Hardened Boron Alloy Shackle, 1 1/2in H, Steel Body Construction
Mfr # 5UPLF
Zoro # G822776388
product price:Â $41.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5UPLF
Zoro #
G822776388
UPC #
071649083990
Country of Origin
United States
Description
PADLCK LAMI STL VRTCLR 1 1/2 IN Specifications: Includes: (1) Key UP (Universal Pin) padlocks for in store keying convenience. UP Series locks are pinned on site to match customers original key and do NOT come with keys. Use #376 universal pin keying tool for keying. Must be ordered separately Orgill SKU#6596365. Universal pin padlocks for keying convenience. Operate with same key as Master Lock padlocks (#1 to 6). Laminated steel bodies for superior strength. Hardened steel (#1 and #3) hardened boron alloy (#5) shackles. 4-pin tumbler cylinders helps prevent picking. 1UP and 1UPLJ have 1 3/4 in wide case, 5/16 in Dia shackle and 3/4 in horizontal shackle clearance. 3UP and 3UPLF have 1 9/16 in wide case, 9/32 in Dia shackle and 15/16 in horizontal shackle clearance. 5UP and 5UPLF have 2 in wide case, 3/8 in Dia shackle and 15/16 in wide horizontal shackle clearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.