Latch Tight Group Lock Box, Portable, Red, 498A
- Mfr # 498A
- Zoro # G002646968
product price:
$
105.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Weight
2.05 lbs
Length
10 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 498A
- Zoro #
- G002646968
- UPC #
- 71649218415
- Country of Origin
- Mexico
- Item
- Tight Group Lock
- Weight
- 2.05 lbs
Dimensions
- Height
- 9 in
- Length
- 10 in
- Width
- 4.25 in
Description
MASTER LOCK® LATCH TIGHT GROUP LOCK BOX, PORTABLE, RED, 498A THE MASTER LOCK® NO. 498A LATCH TIGHT PORTABLE RED GROUP LOCK BOX FEATURES A DURABLE POWDER-COATED RED FINISH WITH AN EASY-TO-GRIP, ERGONOMIC HANDLE. ACCOMMODATES UP TO 12 WORKERS, OR MORE WITH USE OF LOCKOUT HASPS, LOCK BOX SECURES EACH LOCKOUT POINT ON A PIECE OF EQUIPMENT WITH JUST ONE DESIGNATED LOCK. BOX CAPTURES KEYS FROM THOSE LOCKOUT POINTS BY PLACING THEM IN THE LOCK BOX. EACH AUTHORIZED EMPLOYEE LOCKS ONE PERSONAL SAFETY LOCK ONTO THE BOX AND REMOVES THEM ONLY WHEN THEIR WORK IS COMPLETE. EXCLUSIVE LATCH TIGHT FEATURE ENSURES THAT KEYS CANNOT BE ACCESSED UNTIL THE LAST LOCK IS REMOVED. FEATURES
- PORTABLE RED GROUP LOCK BOX - LATCH TIGHT SECURE EACH LOCKOUT POINT ON A PIECE OF EQUIPMENT WITH JUST ONE DESIGNATED SAFETY PADLOCK CAPTURE THE KEYS FROM THOSE LOCKOUT POINTS BY PLACING THEM IN THE LOCK BOX EACH AUTHORIZED EMPLOYEE LOCKS ONE PERSONAL SAFETY PADLOCK ONTO THE BOX, REMOVING THEM ONLY WHEN THEIR WORK IS COMPLETE EXCLUSIVE LATCH TIGHT FEATURE ENSURES THAT KEYS CANNOT BE ACCESSED UNTIL THE LAST SAFETY PADLOCK IS REMOVED DURABLE POWDER-COATED RED FINISH WITH AN EASY-TO-GRIP, ERGONOMIC HANDLE "LOCK OUT" MESSAGE IN ENGLISH, SPANISH AND FRENCH COMMUNICATES TO ALL WORKERS ACCOMMODATES UP TO 12 WORKERS, MORE WITH THE USE OF LOCKOUT HASPS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.