Zoro Homepage

Lever Lockset, Aged Bronze, Return Style

  • Mfr # RL0112PKA4

  • Zoro # G1932951


product price: $45.49
/ea
Sold in multiples of 4 for $181.96

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0112PKA4
Zoro #
G1932951
UPC #
071649294020
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Return
Lockset Finish
Aged Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Steel
Number of Pins
6
Location Type
Commercial
For Use With
Interior Doors
Lockset Fire Rating
Not Rated
Standards
ANSI
Ligature Resistant
No
Includes
(2) Keys
Backset
2 3/8 in
Number of Keys
2
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Features
For Exterior Locking Applications, Six Way Adjustable Latch
Item
Door Lockset
Key Material
Nickel Plated Brass
Strike Dim.
1-5/8 in x 2-1/4 in
Application
Residential
Lockset Performance Strength
Medium Duty
Strike Type
Round Corner, Square Corner
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
ANSI Grade
3
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
Not Rated
Knob/Handle Material
Steel
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Hand Orientation
Non-Handed

Description

Lever Lockset,Aged Bronze,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.