Zoro Homepage

Lever Lockset, Aged Bronze, Return Style

  • Mfr # RL0112PKA4S

  • Zoro # G1932979


product price: $45.19
/ea
Sold in multiples of 4 for $180.76

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0112PKA4S
Zoro #
G1932979
UPC #
071649294051
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Return
Lockset Finish
Aged Bronze
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Lockset Performance Strength
Medium Duty
For Use With
Interior Doors
Application
Residential
Includes
(2) Keys
Lockset Fire Rating
Not Rated
Features
For Exterior Locking Applications, Six Way Adjustable Latch
Item
Door Lockset
Location Type
Commercial
Backset
2 3/8 in
Handle Material
Steel
Key Material
Nickel Plated Brass
Strike Dim.
1-5/8 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Standards
ANSI
Ligature Resistant
No
Strike Type
Round Corner, Square Corner
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
No
Number of Pins
6
Visual Indicator Message
No Message
Knob/Handle Material
Steel
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Performance Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Fire Rating
Not Rated
ANSI Grade
3

Description

Lever Lockset,Aged Bronze,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.