Zoro Homepage

Lever Lockset, Aged Bronze, Return Style

  • Mfr # RL0212PKA4

  • Zoro # G1933021


product price: $44.69
/ea
Sold in multiples of 4 for $178.76

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0212PKA4
Zoro #
G1933021
UPC #
071649294020
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
Style
Return
Lockset Finish
Aged Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Strike Dim.
1-5/8 in x 2-1/4 in
Standards
ANSI
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
Handle Material
Steel
Key Material
Nickel Plated Brass
Lockset Fire Rating
Not Rated
Includes
(2) Keys
ADA Compliant
No
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Round Corner, Square Corner
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Number of Pins
6
For Use With
Interior Doors
Location Type
Commercial
Item
Door Lockset
Number of Keys
2
Backset
2 3/8 in
Application
Residential
Visual Indicator Message
No Message
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Knob/Handle Material
Steel
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3

Description

Lever Lockset,Aged Bronze,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.