Zoro Homepage

Lever Lockset, Aged Bronze, Return Style

  • Mfr # RL0212PKA4S

  • Zoro # G1933003


product price: $44.79
/ea
Sold in multiples of 4 for $179.16

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0212PKA4S
Zoro #
G1933003
UPC #
071649294051
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
Style
Return
Lockset Finish
Aged Bronze
Keyway Type
Schlage SC1
Key Type
Keyed Alike
For Use With
Interior Doors
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Standards
ANSI
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Steel
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Medium Duty
Number of Keys
2
Ligature Resistant
No
Includes
(2) Keys
Location Type
Commercial
Number of Pins
6
Key Material
Nickel Plated Brass
ADA Compliant
No
Strike Type
Round Corner, Square Corner
Application
Residential
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI Grade
3
Knob/Handle Material
Steel
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Lockset Type
Mechanical
Fire Rating
Not Rated
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
2

Description

Lever Lockset,Aged Bronze,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.