Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # HDLWLLH0612PKA4S

  • Zoro # G1934945


product price: $167.99
/ea
Sold in multiples of 4 for $671.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDLWLLH0612PKA4S
Zoro #
G1934945
UPC #
071649294815
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Handle Material
Steel
Number of Pins
6
Item
Door Lockset
Lockset Fire Rating
Not Rated
Backset
2 3/8 in
Lockset Performance Strength
Medium Duty
Standards
ANSI
Strike Type
Round Corner, Square Corner
Key Material
Nickel Plated Brass
Mortise/Cylindrical
Cylindrical
Includes
(2) Keys
Number of Keys
2
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Cylinder Core Type
Conventional
Location Type
Commercial
Strike Dim.
1-5/8 in x 2-1/4 in
For Use With
Interior Doors
ADA Compliant
No
Ligature Resistant
No
Application
Residential
Visual Indicator Message
No Message
ANSI Grade
3
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Hand Orientation
Left-Handed
Knob/Handle Material
Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Wave
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Latch Bolt/Dead Bolt
Dead Bolt
Fire Rating
Not Rated

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.