Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # HDLWLLH0612PKA4WK

  • Zoro # G1934963


product price: $182.99
/ea
Sold in multiples of 4 for $731.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLLH0612PKA4WK
Zoro #
G1934963
UPC #
071649294891
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Weslock WK2
Key Type
Keyed Alike
ADA Compliant
No
Item
Door Lockset
Strike Type
Round Corner, Square Corner
For Use With
Interior Doors
Backset
2 3/8 in
Number of Pins
6
Ligature Resistant
No
Cylinder Core Type
Conventional
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Performance Strength
Medium Duty
Includes
(2) Keys
Key Material
Nickel Plated Brass
Number of Keys
2
Handle Material
Steel
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Standards
ANSI
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Lockset Fire Rating
Not Rated
Application
Residential
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Dead Bolt
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Wave
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Fire Rating
Not Rated
Knob/Handle Material
Steel
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
ANSI Grade
3
Hand Orientation
Left-Handed
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.