Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # HDLWLRH0612PKA4

  • Zoro # G1934972


product price: $172.99
/ea
Sold in multiples of 4 for $691.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDLWLRH0612PKA4
Zoro #
G1934972
UPC #
071649294549
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Item
Door Lockset
Ligature Resistant
No
Standards
ANSI
Cylinder Core Type
Conventional
Handle Material
Steel
Location Type
Commercial
ADA Compliant
No
Number of Keys
2
Includes
(2) Keys
Key Material
Nickel Plated Brass
Lockset Performance Strength
Medium Duty
Strike Dim.
1-5/8 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
Strike Type
Round Corner, Square Corner
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
For Use With
Interior Doors
Number of Pins
6
Application
Residential
Visual Indicator Message
No Message
Fire Rating
Not Rated
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3
Knob/Handle Material
Steel
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Bolt
Lockset Style
Wave
Lockset Type
Mechanical
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Performance Grade
2

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.