Zoro Homepage

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # HDLWLRH0612PKA4S

  • Zoro # G1935009


product price: $171.99
/ea
Sold in multiples of 4 for $687.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLRH0612PKA4S
Zoro #
G1935009
UPC #
071649294587
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Includes
(2) Keys
For Use With
Interior Doors
Item
Door Lockset
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Medium Duty
Standards
ANSI
Strike Dim.
1-5/8 in x 2-1/4 in
ADA Compliant
No
Number of Keys
2
Key Material
Nickel Plated Brass
Backset
2 3/8 in
Cylinder Core Type
Conventional
Strike Type
Round Corner, Square Corner
Location Type
Commercial
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Handle Material
Steel
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Application
Residential
Ligature Resistant
No
Visual Indicator Message
No Message
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Knob/Handle Material
Steel
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Bolt
ANSI Grade
3
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Wave
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.