Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # HDLWLRH0612PKA4WK

  • Zoro # G1935015


product price: $170.99
/ea
Sold in multiples of 4 for $683.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLRH0612PKA4WK
Zoro #
G1935015
UPC #
071649294723
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Weslock WK2
Key Type
Keyed Alike
Cylinder Core Type
Conventional
Lockset Performance Strength
Medium Duty
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Item
Door Lockset
For Use With
Interior Doors
Ligature Resistant
No
Number of Keys
2
Number of Pins
6
Handle Material
Steel
Lockset Fire Rating
Not Rated
Backset
2 3/8 in
ADA Compliant
No
Standards
ANSI
Strike Type
Round Corner, Square Corner
Location Type
Commercial
Key Material
Nickel Plated Brass
Application
Residential
Includes
(2) Keys
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Visual Indicator Message
No Message
Fire Rating
Not Rated
Knob/Handle Material
Steel
Performance Grade
2
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Bolt
ANSI Grade
3
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Hand Orientation
Right-Handed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Wave

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.