Zoro Homepage

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # WL0112PKA

  • Zoro # G1931874


product price: $55.19
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0112PKA
Zoro #
G1931874
UPC #
071649270406
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Includes
(2) #12T3657 Keys
Key Material
Nickel Plated Brass
Number of Keys
2
Lockset Performance Strength
Medium Duty
Number of Pins
6
ADA Compliant
No
For Use With
Interior Doors
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Backset
2-3/8 in or 2-3/4 in
Location Type
Commercial
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Standards
ANSI
Features
Six Way Adjustable Latch
Strike Type
Full Lip, Round Corner, Square Corner
Handle Material
Steel
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Application
Commercial
Visual Indicator Message
No Message
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3
Lockset Style
Wave
Performance Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Knob/Handle Material
Steel
Lockset Type
Mechanical

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.