Zoro Homepage

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # WL0112PKA4

  • Zoro # G1932732


product price: $56.35
/ea
Sold in multiples of 4 for $225.40

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0112PKA4
Zoro #
G1932732
UPC #
071649314544
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Lockset Fire Rating
Not Rated
Features
For Exterior Locking Applications, Six Way Adjustable Latch
Handle Material
Steel
Includes
(2) Keys
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Application
Residential
Number of Pins
6
Item
Door Lockset
For Use With
Interior Doors
Ligature Resistant
No
ADA Compliant
No
Lockset Performance Strength
Medium Duty
Standards
ANSI
Strike Type
Round Corner, Square Corner
Key Material
Nickel Plated Brass
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Number of Keys
2
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Lockset Style
Wave
Hand Orientation
Non-Handed
Knob/Handle Material
Steel
Fire Rating
Not Rated
Lockset Type
Mechanical
ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.