Zoro Homepage

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # WL0112PKA4S

  • Zoro # G1932671


product price: $54.49
/ea
Sold in multiples of 4 for $217.96

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0112PKA4S
Zoro #
G1932671
UPC #
071649270710
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Handle Material
Steel
Features
For Exterior Locking Applications, Six Way Adjustable Latch
Location Type
Commercial
Backset
2 3/8 in
Standards
ANSI
Lockset Performance Strength
Medium Duty
Includes
(2) Keys
Cylinder Core Type
Conventional Core Cylinder
Key Material
Nickel Plated Brass
Mortise/Cylindrical
Cylindrical
Application
Residential
Item
Door Lockset
Ligature Resistant
No
For Use With
Interior Doors
ADA Compliant
No
Number of Pins
6
Number of Keys
2
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Fire Rating
Not Rated
Strike Type
Round Corner, Square Corner
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Hand Orientation
Non-Handed
Knob/Handle Material
Steel
Lockset Style
Wave
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
Not Rated
Lockset Type
Mechanical

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.