Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # WL0112PKAS

  • Zoro # G1931789


product price: $56.89
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0112PKAS
Zoro #
G1931789
UPC #
071649314575
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Ligature Resistant
No
Features
Six Way Adjustable Latch
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Performance Strength
Medium Duty
Mortise/Cylindrical
Cylindrical
Handle Material
Steel
Backset
2-3/8 in or 2-3/4 in
Number of Keys
2
ADA Compliant
No
Item
Door Lockset
Location Type
Commercial
For Use With
Interior Doors
Lockset Fire Rating
Not Rated
Key Material
Nickel Plated Brass
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
6
Includes
(2) #04T9253 Keys
Standards
ANSI
Strike Type
Full Lip, Round Corner, Square Corner
Application
Commercial
Visual Indicator Message
No Message
ANSI Grade
3
Fire Rating
Not Rated
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Knob/Handle Material
Steel
Lockset Style
Wave
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.