Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # WL0112PKAS

  • Zoro # G1931944


product price: $55.49
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0112PKAS
Zoro #
G1931944
UPC #
071649314568
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Handle Material
Steel
Lockset Performance Strength
Medium Duty
Number of Keys
2
Key Material
Nickel Plated Brass
Lockset Fire Rating
Not Rated
Strike Type
Full Lip, Round Corner, Square Corner
Mortise/Cylindrical
Cylindrical
Features
Six Way Adjustable Latch
For Use With
Interior Doors
Cylinder Core Type
Conventional Core Cylinder
Location Type
Commercial
Strike Dim.
1-5/8 in x 2-1/4 in
ADA Compliant
No
Includes
(2) #04T9252 Keys
Number of Pins
6
Ligature Resistant
No
Backset
2-3/8 in or 2-3/4 in
Item
Door Lockset
Standards
ANSI
Application
Commercial
Visual Indicator Message
No Message
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Knob/Handle Material
Steel
Lockset Style
Wave
Lockset Type
Mechanical
Fire Rating
Not Rated
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.