Zoro Homepage

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # WLC0612PKA4

  • Zoro # G1934080


product price: $77.95
/ea
Sold in multiples of 4 for $311.80
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLC0612PKA4
Zoro #
G1934080
UPC #
071649270420
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Application
Residential
For Use With
Interior Doors
Lockset Fire Rating
Not Rated
Cylinder Core Type
Conventional
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Item
Door Locket-Deadbolt Combo
Number of Pins
6
Lockset Performance Strength
Medium Duty
Strike Type
Round Corner, Square Corner
Strike Dim.
1-5/8 in x 2-1/4 in
Features
Four Way Adjustable Deadbolt, For Exterior Locking Applications, Six Way Adjustable Latch
Backset
2 3/8 in
Location Type
Commercial
Standards
ANSI
Includes
(2) Keys
Handle Material
Steel
Ligature Resistant
No
ADA Compliant
No
Visual Indicator Message
No Message
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Steel
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Bolt
Performance Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
ANSI Grade
3
Hand Orientation
Non-Handed
Lockset Style
Wave

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.