Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # WLC0612PKA4S

  • Zoro # G1934062


product price: $78.15
/ea
Sold in multiples of 4 for $312.60
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLC0612PKA4S
Zoro #
G1934062
UPC #
071649270734
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
KA4
Key Type
Keyed Alike
Features
Four Way Adjustable Deadbolt, For Exterior Locking Applications, Six Way Adjustable Latch
For Use With
Interior Doors
Lockset Fire Rating
Not Rated
Location Type
Commercial
Strike Type
Round Corner, Square Corner
Item
Door Locket-Deadbolt Combo
Key Material
Nickel Plated Brass
ADA Compliant
No
Cylinder Core Type
Conventional
Lockset Performance Strength
Medium Duty
Application
Residential
Includes
(2) Keys
Backset
2 3/8 in
Standards
ANSI
Number of Keys
2
Number of Pins
6
Handle Material
Steel
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Ligature Resistant
No
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Fire Rating
Not Rated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Lockset Style
Wave
Latch Bolt/Dead Bolt
Dead Bolt
Knob/Handle Material
Steel
ANSI Grade
3
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Performance Grade
2

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.