Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Antique Brass, Wave Style

  • Mfr # HDLWLLH0605KA4S

  • Zoro # G1934832


product price: $169.99
/ea
Sold in multiples of 4 for $679.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLLH0605KA4S
Zoro #
G1934832
UPC #
071649294808
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Antique Brass
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Strike Type
Round Corner, Square Corner
Number of Keys
2
Location Type
Commercial
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Lockset Fire Rating
Not Rated
Standards
ANSI
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Application
Residential
Strike Dim.
1-5/8 in x 2-1/4 in
Cylinder Core Type
Conventional
ADA Compliant
No
For Use With
Interior Doors
Key Material
Nickel Plated Brass
Number of Pins
6
Handle Material
Steel
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
Includes
(2) Keys
Visual Indicator Message
No Message
Lockset Style
Wave
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Bolt
Locking/Unlocking Access - Inside
Thumb Turn
Knob/Handle Material
Brass
Fire Rating
Not Rated
ANSI Grade
3
Hand Orientation
Left-Handed
Locking/Unlocking Access - Outside
Keyway
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Antique Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.