Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Antique Brass, Wave Style

  • Mfr # HDLWLLH0605KA4WK

  • Zoro # G1934850


product price: $161.99
/ea
Sold in multiples of 4 for $647.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLLH0605KA4WK
Zoro #
G1934850
UPC #
071649294884
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Antique Brass
Keyway Type
Weslock WK2
Key Type
Keyed Alike
Cylinder Core Type
Conventional
Item
Door Lockset
Number of Pins
6
Backset
2 3/8 in
ADA Compliant
No
Handle Material
Steel
Includes
(2) Keys
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Round Corner, Square Corner
Lockset Performance Strength
Medium Duty
Standards
ANSI
Lockset Fire Rating
Not Rated
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Ligature Resistant
No
Number of Keys
2
Location Type
Commercial
Key Material
Nickel Plated Brass
For Use With
Interior Doors
Application
Residential
Visual Indicator Message
No Message
Hand Orientation
Left-Handed
Fire Rating
Not Rated
Latch Bolt/Dead Bolt
Dead Bolt
ANSI Grade
3
Knob/Handle Material
Brass
Lockset Style
Wave
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Performance Grade
2
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Antique Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.