Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Antique Brass, Wave Style

  • Mfr # HDLWLRH0605KA4S

  • Zoro # G1934939


product price: $162.99
/ea
Sold in multiples of 4 for $651.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLRH0605KA4S
Zoro #
G1934939
UPC #
071649294570
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Antique Brass
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Handle Material
Steel
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Item
Door Lockset
Strike Type
Round Corner, Square Corner
Location Type
Commercial
ADA Compliant
No
Standards
ANSI
Cylinder Core Type
Conventional
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Pins
6
Number of Keys
2
Lockset Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Application
Residential
Lockset Performance Strength
Medium Duty
Includes
(2) Keys
For Use With
Interior Doors
Backset
2 3/8 in
Ligature Resistant
No
Visual Indicator Message
No Message
Lockset Type
Mechanical
ANSI Grade
3
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
Performance Grade
2
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Keyway
Fire Rating
Not Rated
Latch Bolt/Dead Bolt
Dead Bolt
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Wave

Description

Lever Lockset,Antique Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.