Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Antique Brass, Wave Style

  • Mfr # HDLWLRH0605KA4WK

  • Zoro # G1934954


product price: $162.99
/ea
Sold in multiples of 4 for $651.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLRH0605KA4WK
Zoro #
G1934954
UPC #
071649294716
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Antique Brass
Keyway Type
Weslock WK2
Key Type
Keyed Alike
Number of Pins
6
ADA Compliant
No
Location Type
Commercial
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Standards
ANSI
Lockset Fire Rating
Not Rated
For Use With
Interior Doors
Application
Residential
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Key Material
Nickel Plated Brass
Handle Material
Steel
Cylinder Core Type
Conventional
Strike Type
Round Corner, Square Corner
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
Includes
(2) Keys
Strike Dim.
1-5/8 in x 2-1/4 in
Backset
2 3/8 in
Number of Keys
2
Visual Indicator Message
No Message
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Fire Rating
Not Rated
Knob/Handle Material
Brass
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Wave
Latch Bolt/Dead Bolt
Dead Bolt
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Performance Grade
2

Description

Lever Lockset,Antique Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.