Zoro Homepage

Lever Lockset, Bright Brass, Return Style

  • Mfr # RL0203KA4

  • Zoro # G1932994


product price: $41.29
/ea
Sold in multiples of 4 for $165.16

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0203KA4
Zoro #
G1932994
UPC #
071649294013
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
Style
Return
Lockset Finish
Bright Brass
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Handle Material
Steel
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Number of Keys
2
Backset
2 3/8 in
Strike Type
Round Corner, Square Corner
Application
Residential
Key Material
Nickel Plated Brass
Includes
(2) Keys
Standards
ANSI
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Location Type
Commercial
Lockset Fire Rating
Not Rated
Number of Pins
6
Ligature Resistant
No
ADA Compliant
No
For Use With
Interior Doors
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Lockset Type
Mechanical
Hand Orientation
Non-Handed
ANSI Grade
3
Knob/Handle Material
Steel
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated

Description

Lever Lockset,Bright Brass,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.